Shop HOMEROOTS
See all product information
Create Account
Gold Metal And Glass Rolling Bar Cart
- Mfr # 402585
- Zoro # G023440408
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Includes
Yes
Bar Cart Cabinets
No
Wine Storage
No
Upholstered
No
Caster Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402585
- Zoro #
- G023440408
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Includes
- Yes
- Bar Cart Cabinets
- No
- Wine Storage
- No
- Item
- Bar Carts and Servers
- Upholstered
- No
- Caster Material
- Glass
- Commercial Use
- No
- Bar Cart Frame Material
- Metal
- Room
- Kitchen
- Finish
- Metallic
- Assembly
- Full Assembly Needed
- Shape
- Rectangular
- Color
- Gold
Dimensions
- Outside Width
- 38.75 in
- Overall Depth
- 23.25 in
- Outside Length
- 32.25 in
Description
Elevate your entertaining space with this chic gold metal and glass rolling bar cart featuring a sleek metallic gold frame and a stunning silver glass top. The rectangular shape adds a contemporary touch, while the included wheels ensure effortless mobility for serving drinks and snacks. Crafted from durable metal and glass, this bar cart exudes elegance and sophistication in a glamorous gold hue that will complement any decor beautifully. Perfect for hosting gatherings or simply showcasing your favorite spirits and glassware, this bar cart is a stylish and functional addition to your home. 32.25-inch H x 38.75-inch W x 23.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.