Shop HOMEROOTS
See all product information
Create Account
Gold Round Reflective Fire Pit Glass
- Mfr # 479083
- Zoro # G423440633
product price:Â
$
53.99
/ea
Key Features
Product Care
No
Indoor Air Quality Certifications
No
Product Lifecycle Certifications
No
Fire Pit Accessory Type
Fire Glass
Compatible Fuel Type
Propane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479083
- Zoro #
- G423440633
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.5 in
- Depth
- 0.25 in
- Length
- 0.5 in
Details
- Product Care
- No
- Indoor Air Quality Certifications
- No
- Product Lifecycle Certifications
- No
- Fire Pit Accessory Type
- Fire Glass
- Compatible Fuel Type
- Propane
- Purposeful Distressing Type
- No Distressing
- Shape
- Round
- Item
- Fire Pit Accessories
- Rust Resistant
- Yes
- Material
- Glass
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- No Natural Variation
- Color
- Gold
Description
With the help of this gold round reflective fire pit glass, you can enjoy the warmth and comfort of your firepit with friends and family. Transform your fire feature into a stunning centerpiece with this gold round tempered fire glass. Crafted from durable glass, it adds a touch of elegance to any outdoor setting. This fire glass is compatible with propane, ensuring a smooth operation for your fire pit. 0.5-inch h x 0.5-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.