Shop HOMEROOTS
See all product information
Create Account
Clear Round Reflective Fire Pit Glass
- Mfr # 479094
- Zoro # G523440687
product price:Â
$
39.99
/ea
Key Features
Color
Clear
Product Lifecycle Certifications
No
Shape
Round
Width
0.5 in
Natural Variation Type
No Natural Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479094
- Zoro #
- G523440687
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.5 in
- Length
- 0.5 in
- Depth
- 0.75 in
Details
- Color
- Clear
- Product Lifecycle Certifications
- No
- Shape
- Round
- Item
- Fire Pit Accessories
- Natural Variation Type
- No Natural Variation
- Rust Resistant
- Yes
- Material
- Glass
- Assembly Required
- No Assembly Needed
- Compatible Fuel Type
- Propane
- Indoor Air Quality Certifications
- No
- Product Care
- No
- Purposeful Distressing Type
- No Distressing
- Fire Pit Accessory Type
- Fire Glass
Description
Nothing compares to cherished memories with your family gathered around the firepit. This clear round reflective fire pit glass will help to make that happen. Transform your fire feature into a stunning centerpiece with this clear round tempered fire glass. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.