Set of Two Black and Silver Faux Leather and Metal Low Back Adjustable Height Bar Chairs, 2PK
- Mfr # 555027
- Zoro # G622810589
product price:Â
$
320.99
/pk of 2, $160.50/ea
Free Shipping & Returns
Key Features
Depth
17 in
Finish
Chrome
Capacity
250 lb
Seat Style
Rectangle
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555027
- Zoro #
- G622810589
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 17 in
- Width
- 15 in
- Length
- 39 in
Details
- Finish
- Chrome
- Capacity
- 250 lb
- Seat Style
- Rectangle
- Item
- Bar Chairs
- Color
- Silver
- Assembly Required
- Full Assembly Needed
- Number of Stools Included
- 2
- Material
- Metal
- Bar Chair Type
- Adjustable Height
Description
With this set of two black and silver faux leather and metal low back adjustable height bar chairs you can add design and extra seating to your space. The base of this stool is made from metal in a silver color that is a nice contrast to the black faux leather seat. The rectangle shape of the seat combines with a low_back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 39-inch h x 15-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.