Shop HOMEROOTS
See all product information
Create Account
Gray and White Metal And Glass Rolling Bar Cart With Wine Storage
- Mfr # 402545
- Zoro # G523439384
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Outside Length
37.25 in
Holds Number of Wine Bottles
4
Wine Storage
Yes
Outside Width
40 in
Bar Cart Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402545
- Zoro #
- G523439384
- UPC #
- -
- Country of Origin
- China
- Holds Number of Wine Bottles
- 4
- Wine Storage
- Yes
- Bar Cart Frame Material
- Metal
- Commercial Use
- No
- Shape
- Rectangular
- Bar Cart Cabinets
- No
- Upholstered
- No
- Style
- Modern
- Caster Material
- Glass
- Includes
- Yes
- Assembly
- Partial Assembly Needed
- Item
- Bar Carts and Servers
- Room
- Kitchen
- Holds Number of Wine Glasses
- 8
- Color
- Gray, White
Dimensions
- Outside Length
- 37.25 in
- Outside Width
- 40 in
- Overall Depth
- 16 in
Description
Elevate your entertaining space with this chic gray and white glass bar cart with wine storage. Crafted with an iron frame in a sleek white finish, this contemporary cart features a glass top and complementing gray finish. Perfect for hosting gatherings, it includes exterior shelves for handy storage, along with wheels for easy mobility - complete with locking capability for stability. This rectangular cart not only holds up to 4 wine bottles but also accommodates up to 8 wine glasses. Its elegant design in shades of gray and white adds a touch of sophistication, making it a stylish and functional addition to your home. 37.25-inch H x 40-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.