Shop HOMEROOTS
See all product information
Create Account
White Rolling Bar Cart With Wine Storage
- Mfr # 477702
- Zoro # G723440012
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Includes
Yes
Room
Living Room
Bar Cart Frame Material
Manufactured Wood
Holds Number of Wine Bottles
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477702
- Zoro #
- G723440012
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Includes
- Yes
- Item
- Bar Carts and Servers
- Room
- Living Room
- Bar Cart Frame Material
- Manufactured Wood
- Holds Number of Wine Bottles
- 6
- Assembly
- Full Assembly Needed
- Upholstered
- No
- Style
- Contemporary
- Wine Storage
- Yes
- Commercial Use
- No
- Caster Material
- Manufactured Wood
- Bar Cart Cabinets
- Yes
- Color
- White
Dimensions
- Outside Length
- 32.4 in
- Overall Depth
- 14.8 in
- Outside Width
- 23.7 in
Description
This white rolling bar cart with wine storage is a stylish and functional addition to any home. With its contemporary design and sleek white color, it effortlessly blends into any decor. The cabinet type is a display stand, perfect for showcasing your favorite glassware and spirits. It features storage cabinets and shelves, providing ample space for all your bar essentials. The rectangular shape and freestanding mount type make it easy to move around and position in any room. Made with high-quality particle board, the bar cart is durable and built to last. The bar cart frame and top are also made with manufactured wood, adding to its sturdiness. With its built-in wine storage, you can conveniently store up to six bottles of your favorite wine. Bring elegance and functionality to your home with this white rolling bar cart with wine storage. 32.4-inch H x 23.7-inch W x 14.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.