Adelita Natural Rattan Standalone Headboard
- Mfr # 262-14381-ZORO
- Zoro # G023546650
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan
Size
Queen
Overall Width
65.4 in
For Use With
Bedroom
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14381-ZORO
- Zoro #
- G023546650
- UPC #
- 193271472758
- Country of Origin
- Indonesia
Dimensions
- Size
- Queen
- Overall Width
- 65.4 in
- Overall Length
- 1.2 in
- Overall Height
- 41.7 in
Details
- Material
- Natural Rattan
- For Use With
- Bedroom
- Style
- Bohemian
- Assembly
- Assembled
- Color
- Light Honey
Description
Rustic beauty creates a serene aura in your bedroom with the remarkable Adelita standalone headboard. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. The flowing curves of its frame create a distinguished silhouette while woven panels add rich visual texture. The Adelita will arrive fully assembled and utilizes a standalone design that sits snuggly between the bed frame and wall with no mounting required. Emblematic of rustic refinement, the Adelita standalone headboard effortlessly transforms any bedroom. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.