Light Gray Italian Leather Modular Curved Seven Piece Corner Sectional With Console
- Mfr # 534872
- Zoro # G623440433
product price:Â
$
14,220.99
/ea
Key Features
Capacity
7
Sectional Design
Modular
Depth
123 in
Shape
Curved
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534872
- Zoro #
- G623440433
- UPC #
- -
- Country of Origin
- China
- Capacity
- 7
- Sectional Design
- Modular
- Shape
- Curved
- Hand Crafted
- No
- Finish
- Matte
- Number of Pieces
- 7
- Upholstery Color
- Light Gray
- Upholstery Material
- Italian Leather
- Color
- Silver
- Reclining Type
- Power - Push Button
- Item
- Sectionals
- Material
- Steel
- Sectional Orientation
- Reversible
- Style
- Contemporary
- Recline
- Yes
- Sectional Type
- Corner Sectional
- Assembly Required
- Partial Assembly Needed
Dimensions
- Depth
- 123 in
- Length
- 39 in
- Width
- 138 in
Description
Superior construction from fabulously soft and high-grade leather gives this light gray italian leather modular curved seven piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 138-inch w x 123-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.