Beige Italian Leather Power Reclining Curved Five Piece Corner Sectional
- Mfr # 544975
- Zoro # G723439689
product price:Â
$
11,314.99
/ea
Key Features
Shape
Curved
Assembly Required
Partial Assembly Needed
Style
Transitional
Reclining Type
Power - Push Button
Sectional Type
Corner Sectional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544975
- Zoro #
- G723439689
- UPC #
- -
- Country of Origin
- China
- Shape
- Curved
- Assembly Required
- Partial Assembly Needed
- Style
- Transitional
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
- Material
- Stainless Steel
- Number of Pieces
- 5
- Color
- Silver
- Upholstery Material
- Italian Leather
- Upholstery Color
- Beige
- Hand Crafted
- No
- Sectional Design
- Reclining
- Recline
- Yes
- Finish
- Unfinished
- Capacity
- 5
- Item
- Sectionals
- Sectional Orientation
- Reversible
Dimensions
- Width
- 112 in
- Depth
- 112 in
- Length
- 39 in
Description
Take your relaxation to the next level with this super soft and comfortable beige italian leather power reclining curved five piece corner sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 112.00-inch w x 112.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.