Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ash Gray Leather Modular L Shaped Eight Piece Corner Sectional With Console
- Mfr # 643922
- Zoro # G423439262
product price:Â
$
9,632.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Upholstery Color
Ash Gray
Number of Pieces
8
Depth
41 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643922
- Zoro #
- G423439262
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Ash Gray
- Number of Pieces
- 8
- Style
- Modern
- Shape
- L Shaped
- Item
- Sectionals
- Material
- Stainless Steel
- Reclining Type
- Power - Push Button
- Recline
- Yes
- Sectional Type
- Corner Sectional
- Color
- Silver
- Hand Crafted
- No
- Finish
- Unfinished
- Capacity
- 6
- Upholstery Material
- Leather
- Sectional Orientation
- Reversible
- Sectional Design
- Modular
Dimensions
- Depth
- 41 in
- Width
- 153 in
- Length
- 39 in
Description
Superior construction from fabulously soft and high-grade leather gives this ash gray leather modular l shaped eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 153.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.