Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Italian Leather Power Reclining U Shaped Seven Piece Corner Sectional With Console
- Mfr # 366357
- Zoro # G323438662
product price:Â
$
12,385.99
/ea
Key Features
Upholstery Color
Gray
Number of Pieces
7
Upholstery Material
Italian Leather
Length
220.2 in
Depth
280 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366357
- Zoro #
- G323438662
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 220.2 in
- Depth
- 280 in
- Width
- 241 in
Details
- Upholstery Color
- Gray
- Number of Pieces
- 7
- Upholstery Material
- Italian Leather
- Recline
- Yes
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Symmetrical
- Color
- Silver
- Sectional Design
- Reclining
- Sectional Type
- Corner Sectional
- Shape
- U Shaped
- Capacity
- 6
- Style
- Modern
- Material
- Steel
- Item
- Sectionals
- Finish
- Natural
- Assembly Required
- Partial Assembly Needed
Description
The gray italian leather power reclining u shaped seven piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 220.2-inch H x 241-inch W x 280-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.