Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 476598
- Zoro # G923438383
product price:Â
$
13,302.99
/ea
Key Features
Recline
Yes
Sectional Design
Reclining
Upholstery Material
Italian Leather
Upholstery Color
Light Gray
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476598
- Zoro #
- G923438383
- UPC #
- -
- Country of Origin
- China
- Recline
- Yes
- Sectional Design
- Reclining
- Upholstery Material
- Italian Leather
- Upholstery Color
- Light Gray
- Finish
- Matte
- Shape
- U Shaped
- Style
- Modern
- Material
- Solid and Manufactured Wood
- Color
- Silver
- Item
- Sectionals
- Reclining Type
- Power - Push Button
- Capacity
- 7
- Assembly Required
- No Assembly Needed
- Sectional Type
- Corner Sectional
- Number of Pieces
- 8
- Sectional Orientation
- Symmetrical
Dimensions
- Depth
- 138 in
- Length
- 35 in
- Width
- 123 in
Description
Take your relaxation to the next level with this super soft and comfortable light gray italian leather power reclining u shaped eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch H x 123-inch W x 138-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.