Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Modular L Shaped Five Piece Sofa and Chaise Sectional
Mfr # 283609
Zoro # G723438828
product price:Â $5,948.99
/eaKey Features
Width
143 in
Style
Contemporary
Material
Solid and Manufactured Wood
Depth
35 in
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283609
- Zoro #
- G723438828
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 143 in
- Depth
- 35 in
- Length
- 28 in
Details
- Style
- Contemporary
- Material
- Solid and Manufactured Wood
- Upholstery Color
- Gray
- Number of Pieces
- 5
- Shape
- L Shaped
- Sectional Type
- Sofa and Chaise Sectional
- Hand Crafted
- No
- Item
- Sectionals
- Recline
- No
- Sectional Design
- Modular
- Assembly Required
- Full Assembly Needed
- Finish
- Satin
- Sectional Orientation
- Right Hand Facing
Description
Comes complete with a coordinating ottoman to rest your feet, doubling as extra seating. This l-shaped modular sofa and chaise sectional is the perfect addition to your living space, with a sleek gray upholstery adding a touch of sophistication. Crafted from sturdy wood, each seat boasts a weight capacity of 200 pounds. The five-piece set offers flexibility in arrangement, making it a versatile and stylish choice for any modern home. 28-inch H x 143-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.