Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Modular Curved Seven Piece Corner Sectional With Console
- Mfr # 534873
- Zoro # G323438723
product price:Â
$
14,526.99
/ea
Key Features
Number of Pieces
7
Width
138 in
Finish
Matte
Sectional Type
Corner Sectional
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534873
- Zoro #
- G323438723
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 138 in
- Depth
- 123 in
- Length
- 39 in
Details
- Number of Pieces
- 7
- Finish
- Matte
- Sectional Type
- Corner Sectional
- Hand Crafted
- No
- Color
- Silver
- Sectional Design
- Modular
- Sectional Orientation
- Reversible
- Reclining Type
- Power - Push Button
- Upholstery Color
- Light Gray
- Material
- Steel
- Recline
- Yes
- Shape
- Curved
- Upholstery Material
- Italian Leather
- Assembly Required
- Partial Assembly Needed
- Item
- Sectionals
- Capacity
- 7
- Style
- Contemporary
Description
The light gray italian leather modular curved seven piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 138-inch w x 123-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.