Gray Polyester Blend Reclining U Shaped Three Piece Corner Sectional With Console
- Mfr # 366310
- Zoro # G123438626
product price:Â
$
2,710.99
/ea
Key Features
Material
Steel
Width
92 in
Shape
U Shaped
Finish
Natural
Recline
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366310
- Zoro #
- G123438626
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Shape
- U Shaped
- Finish
- Natural
- Recline
- Yes
- Capacity
- 3
- Item
- Sectionals
- Color
- Silver
- Sectional Orientation
- Symmetrical
- Assembly Required
- Partial Assembly Needed
- Number of Pieces
- 3
- Upholstery Color
- Gray
- Reclining Type
- Manual - Push Button
- Sectional Type
- Corner Sectional
- Upholstery Material
- Polyester Blend
- Style
- Modern
- Sectional Design
- Reclining
Dimensions
- Width
- 92 in
- Length
- 39 in
- Depth
- 37 in
Description
Transform your home's interior with this luxurious gray polyester blend reclining u shaped three piece corner sectional with console. Elevate your lounging to the next level. The solid color corner sectional is upholstered with polyester blend that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Manual - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch H x 92-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.