Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Italian Leather Power Reclining U Shaped ten Piece Corner Sectional With Console
- Mfr # 632578
- Zoro # G723439252
product price:Â
$
13,258.99
/ea
Key Features
Capacity
8
Sectional Orientation
Symmetrical
Color
Silver
Shape
U Shaped
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632578
- Zoro #
- G723439252
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 138 in
- Width
- 161 in
- Length
- 39 in
Details
- Capacity
- 8
- Sectional Orientation
- Symmetrical
- Color
- Silver
- Shape
- U Shaped
- Finish
- Unfinished
- Reclining Type
- Power - Push Button
- Sectional Type
- Corner Sectional
- Sectional Design
- Reclining
- Upholstery Color
- White
- Upholstery Material
- Italian Leather
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Material
- Steel
- Hand Crafted
- No
- Recline
- Yes
- Item
- Sectionals
- Number of Pieces
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.