Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Solid Wood King With Ten Drawers Bed Frame
Mfr # 318715
Zoro # G822887602
product price:Â
$
1,636.99
/ea
Key Features
Color
Gray
Material
Solid Wood
Nailhead Trim
No
Assembly Required
Full Assembly Needed
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318715
- Zoro #
- G822887602
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 56 in
- Depth
- 79 in
- Size
- King
- Width (In.)
- 91 in
Details
- Color
- Gray
- Material
- Solid Wood
- Nailhead Trim
- No
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Box Spring Required
- No
- Mattress Included
- No
- Upholstered
- No
- Shape
- Rectangular
- Finish
- Matte
- Tufted
- No
- Item
- Standard Beds
Description
Update and anchor your room in style with the fabulous gray solid wood king with ten drawers bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56-inch h x 91-inch w x 79-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.