Shop CORTECH
See all product information
Create Account
Ladder
- Mfr # 7704SE
- Zoro # G423436735
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Flammability Standards
UL 94 HB
Number of Steps
4
Weight Capacity
500 lb
Overall Height
55 in
Product Type
Bunk Ladder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704SE
- Zoro #
- G423436735
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94 HB
- Number of Steps
- 4
- Weight Capacity
- 500 lb
- Product Type
- Bunk Ladder
- Material
- Polyethylene
- Item
- Ladder
- Model Name
- Wall Bunk Ladder
- Color
- Seagrass
- Ligature Resistant
- Ligature Resistant
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 55 in
- Overall Depth
- 4 1/2 in
- Overall Width
- 15 1/2 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain
Description
Ladder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.