Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Tufted Linen Blend Upholstered King Bed Frame
- Mfr # 606416
- Zoro # G222889657
product price:Â
$
2,103.99
/ea
Key Features
Color
Gray
Material
Manufactured Wood
Depth
88 in
Commercial Use
Yes
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606416
- Zoro #
- G222889657
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 88 in
- Size
- King
- Width (In.)
- 81 in
- Length (In.)
- 50 in
Details
- Color
- Gray
- Material
- Manufactured Wood
- Commercial Use
- Yes
- Slat Kit Included
- No
- Capacity
- 800 lb
- Assembly Required
- Partial Assembly Needed
- Shape
- Rectangular
- Box Spring Required
- No
- Tufted
- Yes
- Upholstery Design
- Fully Upholstered
- Upholstery Color
- Gray
- Upholstery Material
- Linen Blend
- Nailhead Trim
- No
- Item
- Standard Beds
- Mattress Included
- No
- Upholstered
- Yes
Description
Update and anchor your room in style with the fabulous gray tufted linen blend king bed frame. This fully upholstered bed frame is covered in a beautiful horizontal channel tufted gray linen blend that brings a unique and special touch to your room. This bed will help to create a peaceful environment that will provide restful slumber for years to come. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 50.00-inch h x 81.00-inch w x 88.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.