King Silver Sleigh Bed
- Mfr # 347109
- Zoro # G922888394
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Width (In.)
80 in
Nailhead Trim
No
Tufted
No
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347109
- Zoro #
- G922888394
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width (In.)
- 80 in
- Size
- King
- Depth
- 90 in
- Length (In.)
- 47 in
Details
- Color
- Silver
- Item
- Standard Beds
- Nailhead Trim
- No
- Tufted
- No
- Assembly Required
- Full Assembly Needed
- Mattress Included
- No
- Upholstered
- No
- Material
- Manufactured Wood
- Box Spring Required
- Yes
- Finish
- Chrome
Description
Bring casual elegance into your home with the bedroom collection. An eye-catching sleigh bed lies at the heart of this classic bedroom set. Crafted with selected wood and veneers is available in different finishes to choose. This beautiful collection will be the perfect complement for your bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.