Caspia Bohemian Natural Rattan and Mahogany Wood Queen Size Headboard
- Mfr # 251-13905-ZORO
- Zoro # G623546937
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany Wood, Natural Rattan(Webbing), Plywood(Backside)
Size
Queen
Style
Bohemian
Overall Length
2 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13905-ZORO
- Zoro #
- G623546937
- UPC #
- 193271436842
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Natural Rattan(Webbing), Plywood(Backside)
- Style
- Bohemian
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Light Honey, Red Teak
Dimensions
- Size
- Queen
- Overall Length
- 2 in
- Overall Width
- 63.8 in
- Overall Height
- 59.1 in
Description
Sustain a soothing, tranquil ambiance in your space with the Caspia headboard. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame embellished with woven natural rattan. Its rounded panel forms a smooth silhouette while highlighting the intricate artistry of the woven rattan. The Caspia requires assembly and is compatible with standard bed frames. Simple yet expressive, the Caspia headboard boosts the mood of setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.