
Green And Silver Heavy Duty Plastic Dining Arm Chair
Mfr # 520273
Zoro # G922371414
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
32 in
Width (In.)
23 in
Depth (In.)
19 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520273
Zoro #
G922371414
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
32 in
Width (In.)
23 in
Depth (In.)
19 in
Details
Item
Dining Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Green Silver
Description
Out with the old and in with the new, this green and silver heavy duty plastic dining arm chair can perfectly suit any dining table. The solid back gives this chair its unique style. The chair is stackable, making it really convenient to store away if needed. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32-inch H x 23-inch W x 19-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.