If You Feed Them 2 Black Framed Print Wall Art
- Mfr # 407626
- Zoro # G722893352
product price:Â
$
54.39
/ea
Key Features
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Number of Pieces Included
1
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407626
- Zoro #
- G722893352
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 21 in
- Length
- 12 in
Details
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Subject
- Text & Numbers
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Wood
- Art Type
- Item
- Wall Art
- Material
- Wood Print
- Color
- Black, White
- Shape
- Rectangle
Description
The if you feed them 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.