Shop HOMEROOTS
See all product information
Create Account
Set Of Four Herbs Gold Framed Print Wall Art, 4PK
- Mfr # 416717
- Zoro # G822895393
product price:Â
$
340.99
/pk of 4, $85.25/ea
Free Shipping & Returns
Key Features
Subject
Plants & Flowers
Number of Pieces Included
4
Art Type
Print
Material
Paper, Cardboard, Plastic, Glass
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416717
- Zoro #
- G822895393
- UPC #
- -
- Country of Origin
- United States
- Subject
- Plants & Flowers
- Number of Pieces Included
- 4
- Art Type
- Material
- Paper, Cardboard, Plastic, Glass
- Assembly Required
- No Assembly Needed
- Color
- Green
- LED/Illuminated
- No
- Finish
- Walnut
- Primary Art Material
- Paper
- Shape
- Square
- Wall Mounting Hardware Included
- Yes
- Item
- Wall Art
- Set Type
- Wall Art Set
Dimensions
- Length
- 17 in
- Width
- 17 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching set of four herbs gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 17-inch H x 17-inch W x 1-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.