Ivory Solid Wood Queen Tufted Upholstered Velvet Bed Frame with Nailhead Trim
- Mfr # 348176
- Zoro # G422888801
product price:Â
$
3,121.99
/ea
Key Features
Material
Solid Wood
Size
Queen
Slat Kit Included
No
Tufted
Yes
Upholstery Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348176
- Zoro #
- G422888801
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Queen
- Width (In.)
- 76 in
- Depth
- 95 in
- Length (In.)
- 72 in
Details
- Color
- Ivory
- Material
- Solid Wood
- Item
- Standard Beds
- Slat Kit Included
- No
- Tufted
- Yes
- Upholstery Color
- Ivory
- Upholstered
- Yes
- Upholstery Material
- Velvet
- Shape
- Arched
- Upholstery Design
- Fully Upholstered
- Mattress Included
- No
- Nailhead Trim
- Yes
- Finish
- Antique
- Assembly Required
- Full Assembly Needed
Description
This Collection harmonizes traditional details with functional design to accommodate todays styles. This bedroom collection features bone white veneers, nailhead trim accents, button tufted headboard/ footboard, padded side rails, and hand-carved style wood drawer overlays throughout all case pieces. The ample storage case pieces, beveled mirror, Felt-Lined drawers, and antique finish hardware make this set truly elegant and will be a great addition to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.