
Just Hanging Sloth Merry Lights Hand Painted Mouth Blown Glass Ornament
Mfr # 477506
Zoro # G822889217
product price:Â $35.99
/eaKey Features
Shatterproof
No
Length
3 in
Outdoor Use
No
Width
3 in
Color
Red, White, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477506
Zoro #
G822889217
UPC #
-
Country of Origin
China
Dimensions
Length
3 in
Width
3 in
Depth
3 in
Details
Shatterproof
No
Outdoor Use
No
Color
Red, White, Green
Theme
Animal
Commercial Use
No
Occasion
Christmas
Type
Ball Ornament
Style
Contemporary
Pattern
Solid
Number in Set
1
Material
Glass
Item
Christmas Ornaments
Attachment Type
Hanging Ornament
Description
Waiting for the season to get more jolly with the Just Hanging Sloth Merry Lights Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3"x 3" x 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.