Khaki Linen Blend Modular L Shaped Six Piece Sofa and Chaise Sectional
- Mfr # 716926
- Zoro # G523439315
product price:Â
$
4,100.99
/ea
Key Features
Sectional Type
Sofa and Chaise Sectional
Number of Pieces
6
Length
23.2 in
Material
Solid and Manufactured Wood
Depth
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716926
- Zoro #
- G523439315
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.2 in
- Depth
- 120 in
- Width
- 120 in
Details
- Item
- Sectionals
- Sectional Type
- Sofa and Chaise Sectional
- Number of Pieces
- 6
- Material
- Solid and Manufactured Wood
- Finish
- Matte
- Capacity
- 5
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Linen Blend
- Recline
- No
- Shape
- L Shaped
- Sectional Orientation
- Reversible
- Sectional Design
- Modular
- Style
- Modern
- Hand Crafted
- Yes
- Color
- Black
- Upholstery Color
- Khaki
Description
Designed for comfort and good looks, this khaki linen blend modular l shaped six piece sofa and chaise sectional is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 120.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.