Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Khaki Linen Blend Modular L Shaped Four Piece Corner Sectional
- Mfr # 714560
- Zoro # G623440174
product price:Â
$
2,917.99
/ea
Key Features
Length
23.2 in
Depth
80 in
Sectional Type
Corner Sectional
Upholstery Color
Khaki
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714560
- Zoro #
- G623440174
- UPC #
- -
- Country of Origin
- China
- Sectional Type
- Corner Sectional
- Upholstery Color
- Khaki
- Finish
- Matte
- Material
- Solid and Manufactured Wood
- Style
- Modern
- Hand Crafted
- Yes
- Color
- Black
- Upholstery Material
- Linen Blend
- Sectional Orientation
- Reversible
- Recline
- No
- Capacity
- 4
- Number of Pieces
- 4
- Item
- Sectionals
- Shape
- L Shaped
- Assembly Required
- Partial Assembly Needed
- Sectional Design
- Modular
Dimensions
- Length
- 23.2 in
- Depth
- 80 in
- Width
- 120 in
Description
Designed for comfort and good looks, this khaki linen blend modular l shaped four piece corner sectional is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.