Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Navy Blue Velvet Rectangular Sofa and Chaise Sectional And Toss Pillows
- Mfr # 630403
- Zoro # G023439839
product price:Â
$
3,217.99
/ea
Key Features
Recline
No
Color
Silver
Length
30 in
Material
Manufactured Wood
Capacity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630403
- Zoro #
- G023439839
- UPC #
- -
- Country of Origin
- China
- Recline
- No
- Color
- Silver
- Material
- Manufactured Wood
- Capacity
- 5
- Finish
- Chrome
- Sectional Orientation
- Left Hand Facing
- Upholstery Material
- Velvet
- Hand Crafted
- No
- Sectional Design
- Stationary
- Sectional Type
- Sofa and Chaise Sectional
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Item
- Sectionals
- Shape
- Rectangular
- Number of Pieces
- 1
- Upholstery Color
- Navy Blue
Dimensions
- Length
- 30 in
- Width
- 115 in
- Depth
- 70 in
Description
Designed for comfort and good looks, this navy blue velvet rectangular sofa and chaise sectional and toss pillows is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. This piece includes high end detailing such as nailhead trim for a refined look. Fixed arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features under-seat storage for convenience and to help keep your space tidy. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 30-inch h x 115-inch w x 70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.