144in Beige Fabric Solid Wood Sofa
- Mfr # 674616
- Zoro # G923440485
product price:Â
$
5,473.99
/ea
Key Features
Depth
39 in
Material
Solid Wood
Assembly Required
No Assembly Needed
Finish
Unfinished
Shape
L Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 674616
- Zoro #
- G923440485
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Item
- Sectionals
- Assembly Required
- No Assembly Needed
- Finish
- Unfinished
- Shape
- L Shaped
- Capacity
- 8
- Color
- Black
- Style
- Mid-Century
- Hand Crafted
- No
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Left Hand Facing
- Number of Pieces
- 1
- Recline
- Yes
- Sectional Design
- Reclining
Dimensions
- Depth
- 39 in
- Length
- 37 in
- Width
- 144 in
Description
Add an air of fashion to your space with this fabulous 144-inch beige fabric solid wood sofa. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Rolled arms offer a comfy place to rest. The tufted cushions add fine designer detailing, and are reversible for the ultimate in convenience. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 37.00-inch h x 144.00-inch w x 39.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.