King White High Gloss Bed Frame with LED Headboard
- Mfr # 486085
- Zoro # G322890072
product price:Â
$
2,547.99
/ea
Key Features
Material
Manufactured Wood
Nailhead Trim
No
Finish
Gloss
Upholstered
No
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486085
- Zoro #
- G322890072
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- King
- Depth
- 80 in
- Length (In.)
- 50 in
- Width (In.)
- 76 in
Details
- Color
- White
- Material
- Manufactured Wood
- Nailhead Trim
- No
- Finish
- Gloss
- Upholstered
- No
- Mattress Included
- No
- Box Spring Required
- No
- Tufted
- No
- Capacity
- 800 lb
- Slat Kit Included
- No
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this king white high gloss bed frame with led headboard. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. The LED lighting in the headboard and the sleek contrast of white and stainless still give this bed a a contemporary and stylish appeal. 50-inch H x 76-inch W x 80-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.