Light Brown Hanging Carousel Wall Light
- Mfr # 398613
- Zoro # G923525816
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Dimmable
No
Smart Enabled
No
Height
9-1/2 in
Housing Material
Metal, Glass
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398613
- Zoro #
- G923525816
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9-1/2 in
- Length
- 14-1/4 in
- Width
- 8 in
Details
- Dimmable
- No
- Smart Enabled
- No
- Housing Material
- Metal, Glass
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Motion Sensor
- No
- Fixture Housing Color
- Brown
- Batteries Included
- No
- Glass Type
- Frosted
Description
Your outdoor space will look even more elevated with this Light Brown Hanging Carousel Wall Light. The design of this light is inspired by traditional carousel lanterns with a medallion shaped wall bracket and a tapered swing arm. The swing arm connects to an ornamental piece at the top of the main light. The carousel lantern has a sloping two-tier roof which extends down into a curved tapered frame. The frame flows into a flat diamond shape base. The frame is finished in a brown color which looks great against the hammered glass panels that sit inside the frame. Use this light in your backyard, on your shed, your garage, or around your front door in pairs. 14.25 in H x 8 in W x 9.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.