
Light Gray and Black Fabric with Metal Swivel Adjustable Height Bar Chair
Mfr # 534474
Zoro # G122347851
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Height
44 in
Width
18 in
Color
Black
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
534474
Zoro #
G122347851
UPC #
-
Country of Origin
China
Dimensions
Height
44 in
Width
18 in
Depth
20 in
Details
Item
Bar Chair
Assembly Required
Full Assembly Needed
Color
Black
Application Type
No
Description
With this light gray and black fabric and metal swivel adjustable height bar chair you can add design and extra seating to your space. The base of this stool is made from metal in a black color that is a nice contrast to the light gray fabric seat. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 44-inch H x 18-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.