Light Gray and Black Fabric with Metal Swivel Low Back Adjustable Height Bar Chair

  • Mfr # 534447

  • Zoro # G822367258


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Depth
20 in
Application Type
No
Color
Light Gray/Gray Black
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534447
Zoro #
G822367258
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Depth
20 in
Height
43 in

Details

Item
Bar Chair
Application Type
No
Color
Light Gray/Gray Black
Assembly Required
Full Assembly Needed

Description

Comfortable enough to sit in for awhile, this light gray and black fabric and metal swivel low back adjustable height bar chair will transcend the look of your room. The base of this stool is made from metal in a black color that is a nice contrast to the light gray fabric seat. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 43-inch H x 19-inch W x 20-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.