Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown and Black Faux Leather and Iron Low Back Adjustable Height Swivel Bar Chairs
- Mfr # 610396
- Zoro # G022372717
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Depth
14.76 in
Width
14.76 in
Application Type
Yes
Color
Brown Black
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610396
- Zoro #
- G022372717
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 14.76 in
- Width
- 14.76 in
- Height
- 32.68 in
Details
- Item
- Bar Chair
- Application Type
- Yes
- Color
- Brown Black
- Assembly Required
- Full Assembly Needed
Description
With this set of three brown and black faux leather and iron low back adjustable height swivel bar chairs you can add design and extra seating to your space. A black iron frame is finished off with a brown faux leather seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 32.68-inch h x 14.76-inch w x 14.76-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.