Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Modular Curved Eight Piece Corner Sectional With Console
- Mfr # 534875
- Zoro # G523440410
product price:Â
$
15,291.99
/ea
Key Features
Material
Steel
Shape
Curved
Sectional Type
Corner Sectional
Finish
Matte
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534875
- Zoro #
- G523440410
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Shape
- Curved
- Sectional Type
- Corner Sectional
- Finish
- Matte
- Style
- Contemporary
- Reclining Type
- Power - Push Button
- Upholstery Material
- Italian Leather
- Sectional Design
- Modular
- Capacity
- 7
- Sectional Orientation
- Reversible
- Number of Pieces
- 8
- Upholstery Color
- Light Gray
- Hand Crafted
- No
- Recline
- Yes
- Assembly Required
- Partial Assembly Needed
- Color
- Silver
- Item
- Sectionals
Dimensions
- Depth
- 123 in
- Length
- 39 in
- Width
- 151 in
Description
An interior designer's dream, this buttery soft high-grade leather light gray italian leather modular curved eight piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add versatility to your room as this sectional opens up into a n/a sleeper bed. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39-inch h x 151-inch w x 123-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.