Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Leather Modular U Shaped Eight Piece Corner Sectional
- Mfr # 643955
- Zoro # G623438614
product price:Â
$
11,161.99
/ea
Key Features
Upholstery Material
Leather
Sectional Type
Corner Sectional
Material
Stainless Steel
Width
174 in
Reclining Type
Power - Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643955
- Zoro #
- G623438614
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Leather
- Sectional Type
- Corner Sectional
- Material
- Stainless Steel
- Reclining Type
- Power - Push Button
- Shape
- U Shaped
- Recline
- Yes
- Item
- Sectionals
- Number of Pieces
- 8
- Style
- Modern
- Sectional Orientation
- Reversible
- Assembly Required
- Partial Assembly Needed
- Finish
- Unfinished
- Hand Crafted
- No
- Upholstery Color
- Black
- Color
- Silver
- Capacity
- 6
- Sectional Design
- Modular
Dimensions
- Width
- 174 in
- Length
- 39 in
- Depth
- 41 in
Description
Made of the highest quality, supple leather, this black leather modular u shaped eight piece corner sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.