Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Power Reclining Curved Five Piece Corner Sectional With Console
- Mfr # 544987
- Zoro # G023439709
product price:Â
$
11,314.99
/ea
Key Features
Color
Silver
Reclining Type
Power - Push Button
Sectional Design
Reclining
Finish
Matte
Width
112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544987
- Zoro #
- G023439709
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Reclining Type
- Power - Push Button
- Sectional Design
- Reclining
- Finish
- Matte
- Material
- Stainless Steel
- Item
- Sectionals
- Sectional Orientation
- Reversible
- Number of Pieces
- 5
- Sectional Type
- Corner Sectional
- Upholstery Color
- Light Gray
- Recline
- Yes
- Assembly Required
- Partial Assembly Needed
- Shape
- Curved
- Capacity
- 5
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Style
- Transitional
Dimensions
- Width
- 112 in
- Depth
- 112 in
- Length
- 39 in
Description
Made of the highest quality, supple leather, this light gray italian leather power reclining curved five piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 112.00-inch w x 112.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.