Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 476601
- Zoro # G223438229
product price:Â
$
13,608.99
/ea
Key Features
Reclining Type
Power - Push Button
Capacity
7
Finish
Matte
Width
123 in
Upholstery Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476601
- Zoro #
- G223438229
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 123 in
- Depth
- 138 in
- Length
- 35 in
Details
- Reclining Type
- Power - Push Button
- Capacity
- 7
- Finish
- Matte
- Upholstery Color
- Light Gray
- Style
- Modern
- Color
- Silver
- Item
- Sectionals
- Number of Pieces
- 8
- Sectional Orientation
- Symmetrical
- Assembly Required
- No Assembly Needed
- Upholstery Material
- Italian Leather
- Recline
- Yes
- Material
- Solid and Manufactured Wood
- Sectional Design
- Reclining
- Sectional Type
- Corner Sectional
- Shape
- U Shaped
Description
Made of the highest quality, supple leather, this light gray italian leather power reclining u shaped eight piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. A great showpiece for your room, this sectional is a must have. 35-inch H x 123-inch W x 138-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.