Light Gray Polyester Modular L Shaped Four Piece Corner Sectional
- Mfr # 473570
- Zoro # G523438417
product price:Â
$
3,699.99
/ea
Key Features
Upholstery Color
Light Gray
Sectional Design
Modular
Depth
115 in
Upholstery Material
100% Polyester
Number of Pieces
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473570
- Zoro #
- G523438417
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Light Gray
- Sectional Design
- Modular
- Upholstery Material
- 100% Polyester
- Number of Pieces
- 4
- Color
- Black
- Sectional Type
- Corner Sectional
- Finish
- Matte
- Shape
- L Shaped
- Item
- Sectionals
- Material
- Solid Wood
- Recline
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 5
- Hand Crafted
- No
- Style
- Modern
- Sectional Orientation
- Left Hand Facing
Dimensions
- Depth
- 115 in
- Width
- 93 in
- Length
- 33 in
Description
Transform your home's interior with this luxurious light gray polyester modular l shaped four piece corner sectional. Elevate your lounging to the next level. The solid color corner sectional is upholstered with 100% polyester that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. Square arms offer a comfy place to rest. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 33-inch H x 93-inch W x 115-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.