Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chestnut Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 632577
- Zoro # G323439652
product price:Â
$
17,126.99
/ea
Key Features
Capacity
8
Color
Silver
Depth
85 in
Upholstery Material
Italian Leather
Sectional Design
Reclining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632577
- Zoro #
- G323439652
- UPC #
- -
- Country of Origin
- China
- Capacity
- 8
- Color
- Silver
- Upholstery Material
- Italian Leather
- Sectional Design
- Reclining
- Style
- Modern
- Hand Crafted
- No
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Symmetrical
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power - Push Button
- Recline
- Yes
- Shape
- U Shaped
- Material
- Steel
- Finish
- Unfinished
- Upholstery Color
- Chestnut
- Number of Pieces
- 8
Dimensions
- Depth
- 85 in
- Width
- 161 in
- Length
- 39 in
Description
Take your relaxation to the next level with this super soft and comfortable chestnut italian leather power reclining u shaped eight piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 161-inch w x 85-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.