Light Gray Polyester Modular L Shaped Two Piece Sofa and Chaise Sectional And Toss Pillows
- Mfr # 473568
- Zoro # G723438248
product price:Â
$
2,699.99
/ea
Key Features
Width
120 in
Upholstery Color
Light Gray
Hand Crafted
No
Color
Black
Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473568
- Zoro #
- G723438248
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 120 in
- Length
- 35 in
- Depth
- 84 in
Details
- Upholstery Color
- Light Gray
- Hand Crafted
- No
- Color
- Black
- Sectional Type
- Sofa and Chaise Sectional
- Material
- Solid Wood
- Number of Pieces
- 2
- Finish
- Matte
- Upholstery Material
- 100% Polyester
- Shape
- L Shaped
- Capacity
- 6
- Sectional Design
- Modular
- Item
- Sectionals
- Assembly Required
- Full Assembly Needed
- Sectional Orientation
- Reversible
- Recline
- No
- Style
- Modern
Description
Transform your home's interior with this luxurious light gray polyester modular l shaped two piece sofa and chaise sectional and toss pillows. Elevate your lounging to the next level. The solid color sofa and chaise sectional is upholstered with 100% polyester that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Add sleeping options to your space as this fabulous sectional opens to a full sleeper. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 35-inch H x 120-inch W x 84-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.