Shop HOMEROOTS
See all product information
Create Account
Light Oak and White Multi Purpose Vertical Hanging Cabinet
- Mfr # 473309
- Zoro # G923438895
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Weight Capacity
20 lbs
Overall Length
38.4 in
Solid Wood Frame
No
Cabinet Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473309
- Zoro #
- G923438895
- UPC #
- -
- Country of Origin
- Colombia
- Assembly
- Full Assembly Needed
- Weight Capacity
- 20 lbs
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Lacquered
- No
- Gloss Finish
- No
- Mirrored Finish
- No
- Item
- Cabinets
- Color
- Brown
- Finish
- Natural
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
- Shelves Included
- No
- Cabinet Doors
- Yes
Dimensions
- Overall Length
- 38.4 in
- Width
- 12.5 in
- Overall Depth
- 10.4 in
Description
Modernize your bathroom with an additional piece of contemporary design that is very useful, with our Light Oak and White Multi Purpose Vertical Hanging Cabinet. The oak wood and white color design visually give a comforting feel and cleanliness. The three spacious storage shelves inside the cabinet's door panel for quick access to your medicines, hygiene products, and other essential toiletries that you regularly need. Crafted from durable particleboard which is perfectly designed to resist moisture and humidity, the door hinges are made of hardened steel with a nickel-plated finish, both to provide your bathroom tough storage that will last. Improve your bathroom's current look with this functional savvy piece with style, to help you organize your space better and avoid digging around constantly for your things. 38.40in X 12.50in X 10.40in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.