
Live Life in Full Color Tulips White Framed Print Wall Art
Mfr # 529726
Zoro # G222892435
product price:Â $75.59
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Primary Art Material
Wood
Length
14 in
Art Type
Print
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529726
Zoro #
G222892435
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
18 in
Depth
1 in
Details
Shape
Rectangle
Primary Art Material
Wood
Art Type
Print
Color
Pink
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Item
Wall Art
Set Type
Single Piece Item
Number of Pieces Included
1
LED/Illuminated
No
Material
Wood
Assembly Required
No Assembly Needed
Subject
People
Description
The live life in full color tulips white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.