Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Manifest Silver Floater Frame Print Wall Art
- Mfr # 526043
- Zoro # G422891894
product price:Â
$
681.99
/ea
Key Features
Width
40 in
LED/Illuminated
No
Subject
Abstract
Shape
Square
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526043
- Zoro #
- G422891894
- UPC #
- -
- Country of Origin
- United States
- LED/Illuminated
- No
- Subject
- Abstract
- Shape
- Square
- Commercial Use
- Yes
- Set Type
- Wall Art Set
- Number of Pieces Included
- 1
- Primary Art Material
- Canvas
- Color
- Green
- Art Type
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- Yes
- Item
- Wall Art
- Material
- Canvas
Dimensions
- Width
- 40 in
- Length
- 40 in
- Depth
- 3 in
Description
Add an air of fashion to your room and rejuvenate the space with this manifest silver floater frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This oil painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 40-inch H x 40-inch W x 3-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.