XL Matte Black Swing Arm Hanging Lantern Wall Light
- Mfr # 398603
- Zoro # G323525720
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Length
17-3/4 in
Fixture Housing Color
Dark Brown
Height
10-1/2 in
Assembly Required
No Assembly Needed
Width
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398603
- Zoro #
- G323525720
- UPC #
- -
- Country of Origin
- China
- Fixture Housing Color
- Dark Brown
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 17-3/4 in
- Height
- 10-1/2 in
- Width
- 9 1/4 in
Description
Add a touch of vintage décor to any outdoor space of your home with this XL Matte Black Swing Arm Hanging Lantern Wall Light. The wall bracket has a medallion shape and is colored to a matte black finish. Attached to the wall bracket there is a swing arm with a curved bracket. A curved spiral rod attaches the wall bracket to the top of the main light. The light has a carousel shape with a sloping roof and a thin wire frame. Inside the frame there are clear glass panels which look great in contrast with the matte black hardware. Use it on its own or in a pair around your exterior walls and elevate the whole look of your home. 17.75 in H x 9.25 in W x 10.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.