Matte Black Cylindrical Lantern Wall Light
- Mfr # 398596
- Zoro # G623525802
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
21-1/2 in
Height
8 in
Assembly Required
No Assembly Needed
Fixture Housing Color
Dark Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398596
- Zoro #
- G623525802
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Dark Brown
Dimensions
- Width
- 8 in
- Length
- 21-1/2 in
- Height
- 8 in
Description
Add a touch of eastern design to any outdoor space in your home with this Matte Black Cylindrical Lantern Wall Light. This light has a medallion shaped wall bracket which has a matte black finish on it. The rod has a curved spiral end which attaches to the bottom of the main light. The light has an ornamental shape which flows into a dome shaped roof frame. The body frame has a diamond cylinder shape with the same dome shape as the top at the base. The frame is colored to the same matte black finish which looks great against the clear glass panels. The slight detailing around the borders of this light adds character to the overall look. Use it as a statement piece or in pairs and elevate the whole space. 21.5 in H x 8 in W x 8 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.