White Clear Glass Swing Arm Wall Light
- Mfr # 398583
- Zoro # G023525754
product price:
$
79.99
/ea
Key Features
Height
7-1/2 in
Fixture Housing Color
Antiqued Bronze
Width
6 1/4 in
Assembly Required
No Assembly Needed
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398583
- Zoro #
- G023525754
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 7-1/2 in
- Width
- 6 1/4 in
- Length
- 13 in
Details
- Item
- Outdoor Lighting
- Fixture Housing Color
- Antiqued Bronze
- Assembly Required
- No Assembly Needed
Description
The perfect way to add some freshness and style to your outdoor décor, this Matte Black Clear Glass Swing Arm Wall Light will elevate your whole space. The medallion shaped wall bracket has a matte black finish on it and is attached to the top ornament of the light by a tapered swing arm. The ornament has carved details and flows into a two-step geometric roof. The frame has a simple six rod design ending in a flat diamond base. The matte black color of the frame and the clear glass panels work really well together and create a unique look. Use it on its own as a statement piece or in a pair around your front or back door. 13 in H x 6.25 in W x 7.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.