Matte Black Glass Globe Wall Light
- Mfr # 398578
- Zoro # G023525761
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Assembly Required
No Assembly Needed
Fixture Housing Color
Black
Height
9-3/4 in
Length
20-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398578
- Zoro #
- G023525761
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 9-3/4 in
- Length
- 20-1/2 in
Details
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
Description
Add a touch of vintage design and more brightness to any outdoor space of your home with this Matte Black Glass Globe Wall Light. This wall bracket has a narrow medallion shape and is finished to a matte black color. The swing arm has a simple extended rod design with detailing around it coming out from the bracket. The rod is attached to the bottom ornament of the light which is attached to the base frame. The two-step ornament roof goes down into a wide curved frame which tapers inwards towards the bottom. The clear glass inside looks great against the matte black light frame and will elevate the look of your space easily. 20.5 in H x 6 in W x 9.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.