Shop HOMEROOTS
See all product information
Create Account
Matte Black LED Conical Wall Sconce
- Mfr # 398823
- Zoro # G723525856
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Black
Assembly Required
No Assembly Needed
Height
5-3/4 in
Length
7 in
Width
4.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398823
- Zoro #
- G723525856
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 5-3/4 in
- Length
- 7 in
- Width
- 4.88 in
Details
- Fixture Housing Color
- Black
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
Description
Take your lighting to the next level, indoors or out, with this Matte Black LED Conical Wall Sconce. This sconce has a contemporary art inspired tapered cone shape with a curved body. This shape is attached to the circular wall bracket which allows for easy hanging. This wall light has a stunning matte black color. The LED bulb shines through the bottom of the conical shape and create an ambient effect whether you use it in your entryway, your front door, or in your garden. 7 in H x 4.88 in W x 5.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.